Shop All Back Braces
Zoro Select
Back Support, L, 36 to 42 In
Mfr # 1909L
Zoro # G9324183
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 8 in
- Closure Type hook-and-loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1909L
- Zoro # G9324183
- UPC # 744897060357
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | L |
Fits Waist Size | 36 in to 42 in |
Size | L |
Waist Size - Maximum | 42 in |
Support Height | 8 in |
Waist Size - Minimum | 36 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Features | Tapered Support Panels |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Nylon, Size L, Waist Size - Minimum 36 in, Waist Size - Maximum 42 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Tapered Support Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA (R3-1-24HA)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- ZORO SELECT Back Support, 44in to 48in, 1-1/4in Knit (1908-XL)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Medium (40150-M)
- Zoro Select Back Braces