Shop All Back Braces
Zoro Select
Back Support, 44in to 48in, 1-1/4in Knit
Mfr # 1908-XL
Zoro # G0470106
original price:
$15.87
15% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 8 in
- Closure Type hook-and-loop
- Suspenders 1-1/4 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1908-XL
- Zoro # G0470106
- UPC # 744897043244
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | XL |
Fits Waist Size | 44 in to 48 in |
Size | XL |
Waist Size - Maximum | 45 in |
Support Height | 8 in |
Waist Size - Minimum | 40 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | 1-1/4 in Knit Elastic |
Closure | Hook-and-Loop |
Features | Tapered Support Panels |
Suspender Attachment | Non-Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Nylon, Size XL, Waist Size - Minimum 40 in, Waist Size - Maximum 45 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features Tapered Support Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Economy HV Starter Kit (RNHK3)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- SIGNMISSION OSHA Sign, Safety Harnesses Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18213)
- CALLOWAY MILLS Multi, 17 W x 29 L (120261729)
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- Zoro Select Back Braces