Shop All Back Braces
Zoro Select
Back Support, 2XL, 42 to 48In
Mfr # 1909-2X
Zoro # G9324201
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 8 in
- Closure Type hook-and-loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1909-2X
- Zoro # G9324201
- UPC # 744897060388
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | 2XL |
Fits Waist Size | 42 in to 48 in |
Size | 2XL |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 42 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Features | Tapered Support Panels |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Nylon, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 48 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Tapered Support Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- CREWS Economy Goggle, Wide, Perforated Frame, PVC Body, CL (MCS2220)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- CORDOVA Large Black Support Belt (SB-L)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- Zoro Select Ergonomics