Shop All Cabinet Backplates
Zoro Select
Back Plate, 2-3/4" W, Satin Nickel
Mfr # 900-10221SNK
Zoro # G4434941
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Length 2-3/4"
- Projection 5/16"
- Material Steel
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 900-10221SNK
- Zoro # G4434941
- UPC # 715384002945
- Country of Origin Taiwan, Province of China
- Category Cabinet Backplates
Dimensions
Width | 2-3/4" |
Length | 2-3/4" |
Details
Finish | Satin Nickel |
Projection | 5/16" |
Material | Steel |
Mounting | Surface |
Item | Closet Door Back Plate |
Grip Style | Round |
Grip Thickness | 3/32" |
Description
Back Plate,2-3/4" W,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Black (SDLS480U19)
- ZORO SELECT Back Plate, 2-3/4" W, Polished Brass (900-10221)
- MNG 3" Vanilla Guerlain Backplate, Polished Nickel, 6"o/a (16914)
- DELTANA Base Plate For Knobs, 1-1/2" Diameter Oil Rubbed Bronze (BPRC150U10B)
- MNG 3" Vanilla Guerlain Backplate, Satin Antique Nickel, 6"o/a (16921)
- GLIDERITE HARDWARE 8 in. Satin Nickel Squared Back Plate 7 in. Center to Center - 8342-178-SN, 25PK (8342-178-SN-25)
- SLIDE-CO Track Backplate #22842 (R 7145)
- GLIDERITE HARDWARE 6 in. Matte Black Squared Back Plate 3-3/4 in. Center to Center - 6342-96-MB (6342-96-MB-1)
- Zoro Select Cabinet Backplates