Shop All Wire Cart Accessories
Zoro Select
Back Panel Enclosure Kit
Mfr # MC-BP48
Zoro # G6541026
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Length 45-11/16"
- Overall Width 4 in
- Material Steel
- For Use With 5CHL7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MC-BP48
- Zoro # G6541026
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Height | 17 in |
Overall Length | 45-11/16" |
Overall Width | 4 in |
Overall Depth | 46 in |
Inside Length | 20 in |
For Cart Width | 48 in |
Details
Material | Steel |
Item | Back Panel Kit for Dual-Side-Access Wire Stock Carts |
For Use With | 5CHL7 |
Finish | Powder Coated |
Color | Gray |
For Use With Mfr. Model Number | MC-4820 |
Installment Method | Screw In |
Description
Back Panel Kit for Dual-Side-Access Wire Stock Carts, Color Gray, For Cart Width 48 in, Installment Method Screw In, For Use With Grainger Item Number 5CHL7, For Use With Mfr. Model Number MC-4820, Inside Length 20 in, Overall Depth 46 in, Overall Height 17 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 4" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-GRY)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ZORO SELECT Swivel Plate Caster, 6 in. Dia., 1000 lb. (4DE80)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- Zoro Select Utility & Storage Carts