Shop All Cantilever Racks & Components
Zoro Select
Back Panel, 98-19/32 L x 48 in. H, Gray
Mfr # 13P424
Zoro # G1996598
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Color Gray
- Overall Width 98 19/32 in
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13P424
- Zoro # G1996598
- UPC # 190735389942
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 48 in |
Overall Width | 98 19/32 in |
Details
Item | Aisle Guard |
Color | Gray |
Material | Steel |
Pallet Rack Accessory Item | Aisle Guard |
Finish | Powder Coated |
Description
Aisle Guard, Overall Height 48 in, Overall Width 98 19/32 in, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 16 In x 58 In (SAF-1658)
- DURHAM MFG Optional Base For Slide Rack, Gray (304-95)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- 80/20 Joining Plate, 10 Series (2570)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- TOUGH GUY Basket, Wire (190166)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Zoro Select Cantilever Racks & Components