Shop All Workbench Accessories
Zoro Select
Back and End Stop, 24 In.D
Mfr # 6016-6/6020-24
Zoro # G4769886
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 4 in (End Pieces), 4 1/4 in (Back Board)
- Accessory Type Back and End Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6016-6/6020-24
- Zoro # G4769886
- Country of Origin Unknown
- Category Workbench Accessories
Dimensions
Depth | 24 in |
Height | 4 in (End Pieces), 4 1/4 in (Back Board) |
Details
Item | Back and End Stop |
Accessory Type | Back and End Stop |
Description
Back and End Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AKRO-MILS Red Plastic Lid (35301RED)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- LYON Lateral Sway, Cross Brace (DD87901)
- Zoro Select Workbench Components