Shop All V-Belts
Zoro Select
B68 Outside71.0 Pitch69.8
Mfr # 42W425
Zoro # G1573979
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Belt Trade Size B
- Number of Bands 1
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W425
- Zoro # G1573979
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B68 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B68, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- ZORO SELECT BX60 Cogged V-Belt, 1 Ribs (46U067)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- ZORO SELECT V-Belt, A75 (51EU07)
- ZORO SELECT A46 Outside48.2 Pitch47.3 (42W391)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- CONTINENTAL CONTITECH 2/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX560)
- Zoro Select V-Belts