Shop All V-Belts
Zoro Select
B65 Outside68.0 Pitch66.8
Mfr # 42W424
Zoro # G1573960
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 13/32 in
- Belt Trade Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W424
- Zoro # G1573960
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B65 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B65, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10MJ-10MJ-10MJ Tee Forged (2603-10-10-10-FG)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- ZORO SELECT BX60 Cogged V-Belt, 1 Ribs (46U067)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- Zoro Select Power Transmission Belts