Shop All V-Belts
Zoro Select
B64 Outside67.0 Pitch65.8
Mfr # 42W423
Zoro # G1573951
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 13/32 in
- Belt Trade Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W423
- Zoro # G1573951
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B64 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B64, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-032-12CS)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- MILTON INDUSTRIES Coupler Plug, 3/8" NPT Female Threads, V Style (763)
- ZORO SELECT BX97 Cogged V-Belt, 1 Ribs (42W436)
- ZORO SELECT BX99 Belt Outside102.0 Pitch100.8 (42W368)
- ZORO SELECT V-Belt, A29 (51EU02)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- Zoro Select Power Transmission Belts