Shop All V-Belts
Zoro Select
B56 Outside59.0 Pitch57.8
Mfr # 42W418
Zoro # G1573909
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 13/32 in
- Belt Trade Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W418
- Zoro # G1573909
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B56 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B56, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Cap (53686)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Hill Refrigeration Replacement For: 5KCP39KG1369BS (160A)
- CALIFORNIA AIR TOOLS Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor (CAT-12V1P10S)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- ZORO SELECT B46 Outside49.0 Pitch47.8 (42W410)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT A37 Outside39.2 Pitch38.3 (42W382)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 96" ) 14" x1" x1" (A-A94K)
- Zoro Select Power Transmission Belts