Shop All V-Belts
Zoro Select
B52 Outside55.0 Pitch53.8
Mfr # 42W415
Zoro # G1573875
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Belt Trade Size B
- Thickness (Nominal) 13/32 in
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W415
- Zoro # G1573875
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B52 |
V-Belt Section | B |
Number of Ribs | 1 |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | B |
Description
V-Belt,B52, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP Only 67 dB (15020C)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- DURA-PRECISION TORQUE Timing Belt, P8M, 25 x 560mm PL, T70 (560-P8M-25)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- ZORO SELECT A41 Outside43.2 Pitch42.3 (42W386)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1120)
- Zoro Select V-Belts