Shop All V-Belts
Zoro Select
B51 Outside54.0 Pitch52.8
Mfr # 42W414
Zoro # G1573778
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size B
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W414
- Zoro # G1573778
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B51 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B51, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XL, 177 x 138in PL, T69 (138XL1770)
- DAYTON B26 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (3GWH6)
- ORBIT Auto Drain Valve 3/8" (10115H)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- ZORO SELECT V-Belt, A25 (51ET98)
- ZORO SELECT A40 Outside42.2 Pitch41.3 (42W385)
- ZORO SELECT B71 Outside74.0 Pitch91.3 (42W427)
- ZORO SELECT BX56 Cogged V-Belt, 1 Ribs (46U065)
- ZORO SELECT V-Belt, A60 (51EU05)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- BESTORQ Aftermarket JOHN DEERE H31330 Replacement Belt, A42 (A42)
- Zoro Select Power Transmission Belts