Shop All V-Belts
Zoro Select
B48 Outside51.0 Pitch49.8
Mfr # 42W411
Zoro # G1573750
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size B
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W411
- Zoro # G1573750
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B48 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B48, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB075-0100)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- ENERPAC Lock Ring, Fits Enerpac (DA3142749)
- ZORO SELECT V-Belt, B76 (51EU30)
- ZORO SELECT V-Belt, B72 (51EU27)
- ZORO SELECT V-Belt, 3L180 (51ET61)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 183.1 in L Outside (B180R)
- Zoro Select V-Belts