Shop All V-Belts
Zoro Select
B46 Outside49.0 Pitch47.8
Mfr # 42W410
Zoro # G1573741
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 13/32 in
- Belt Trade Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W410
- Zoro # G1573741
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B46 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B46, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT V-Belt, A54 (51EU03)
- ZORO SELECT BX60 Cogged V-Belt, 1 Ribs (46U067)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- Zoro Select Power Transmission Belts