Shop All V-Belts
Zoro Select
B42 Outside45.0 Pitch43.8
Mfr # 42W408
Zoro # G1573857
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Belt Trade Size B
- Thickness (Nominal) 13/32 in
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W408
- Zoro # G1573857
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B42 |
V-Belt Section | B |
Number of Ribs | 1 |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | B |
Description
V-Belt,B42, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E718)
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- LENZ Internally Mounted Tank Strainers: 3.1 in. Overall Length, 5 GPM, 1/2 NPT Port (221253)
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- ZORO SELECT B52 Outside55.0 Pitch53.8 (42W415)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- DAYTON 5L840 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840)
- Zoro Select V-Belts