Shop All V-Belts
Zoro Select
B41 Outside44.0 Pitch42.8
Mfr # 42W407
Zoro # G1573848
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Belt Trade Size B
- Number of Bands 1
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W407
- Zoro # G1573848
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B41 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B41, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- REELCRAFT Hose Assembly (S15-260043)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- ZORO SELECT V-Belt, B72 (51EU27)
- ZORO SELECT BX70 Cogged V-Belt, 1 Ribs (46U073)
- ZORO SELECT B52 Outside55.0 Pitch53.8 (42W415)
- ZORO SELECT V-Belt, B81 (51EU33)
- MEGADYNE METRIC V BELT V-BELTS (SPC4500)
- Zoro Select Power Transmission Belts