Shop All V-Belts
Zoro Select
B40 Outside43.0 Pitch41.8
Mfr # 42W406
Zoro # G1573839
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 13/32 in
- Belt Trade Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W406
- Zoro # G1573839
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B40 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt,B40, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- ZORO SELECT A41 Outside43.2 Pitch42.3 (42W386)
- ZORO SELECT A52 Outside54.2 Pitch53.3 (42W397)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- ZORO SELECT V-Belt, B75 (51EU29)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- Zoro Select Power Transmission Belts