Shop All V-Belts
Zoro Select
AX70 Belt Outside72.2 Pitch71.3
Mfr # 42W361
Zoro # G1573787
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size AX
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W361
- Zoro # G1573787
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX70 |
V-Belt Section | AX |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX70, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- GATES Truflex V-Belts, 4L660 (4L660)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- ZORO SELECT B71 Outside74.0 Pitch91.3 (42W427)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- ZORO SELECT 1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU31)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- PIX V-Belt, Variable Speed 1-13/16 X 77.6 (2926V776)
- Zoro Select Power Transmission Belts