Shop All V-Belts
Zoro Select
AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 162R23
Zoro # G1930393
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX64
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 162R23
- Zoro # G1930393
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 66" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | V-Belt,Cogged,AX64 |
Industry Number | AX64 |
Number of Ribs | 1 |
Thickness | 5/16" |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
V-Belt,Cogged,AX64, Industry Number AX64, Number of Bands 1, Outside Length 66 in, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Length Type Closed Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 1/4"-18 NPTF MALE 10000PSI (FT104)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA56-025E)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- ZORO SELECT BX83 Cogged V-Belt, 1 Ribs (42W434)
- ZORO SELECT 3L190 Outside19 Pitch18.3 (42W372)
- ZORO SELECT V-Belt, B43 (51EU23)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- Zoro Select V-Belts