Shop All V-Belts
Zoro Select
AX62 Cogged V-Belt, 1 Ribs
Mfr # 46U050
Zoro # G1574225
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX62
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U050
- Zoro # G1574225
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX62 |
V-Belt Section | AX |
Industry Number | AX62 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
V-Belt,Cogged,AX62, Industry Number AX62, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 34.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (1LRB3)
- NSK NSK 6006DDU AS2S5, 6000 Series Single Row Deep Groove Ball Bearing (6006DDU AS2S5)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- CLIMAX METAL PRODUCTS C-068 Set Screw Collar (C-068)
- ZORO SELECT V-Belt, 4L210 (51ET74)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- ZORO SELECT AX70 Belt Outside72.2 Pitch71.3 (42W361)
- ZORO SELECT 1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU31)
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT A52 Outside54.2 Pitch53.3 (42W397)
- DAYTON A27 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (6A139)
- Zoro Select Power Transmission Belts