Shop All V-Belts
Zoro Select
AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 162R24
Zoro # G1930533
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX60
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 162R24
- Zoro # G1930533
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 62" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | V-Belt,Cogged,AX60 |
Industry Number | AX60 |
Number of Ribs | 1 |
Thickness | 5/16" |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX60, Industry Number AX60, Number of Bands 1, Outside Length 62 in, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Length Type Closed Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Mender Nylon (05HM)
- REELCRAFT 50 ft. 10/3 Cord Reel 30 Amps 0 Outlets 125V Voltage (L 5700)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- MI-T-M 1/2Mnptx3/8 Quick Cnnct Socket (AW-0017-0029)
- ZORO SELECT B51 Outside54.0 Pitch52.8 (42W414)
- ZORO SELECT A45 Outside47.2 Pitch46.3 (42W390)
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- ZORO SELECT B42 Outside45.0 Pitch43.8 (42W408)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- D&D 38" Outside Length, 5/8" Top Width, 1 Ribs (5LK380)
- Zoro Select V-Belts