Shop All V-Belts
Zoro Select
AX53 Cogged V-Belt, 1 Ribs
Mfr # 46U046
Zoro # G0608277
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX53
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46U046
- Zoro # G0608277
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX53 |
V-Belt Section | AX |
Industry Number | AX53 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
V-Belt,Cogged,AX53, Industry Number AX53, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-106)
- CONTINENTAL CONTITECH A31 Wrapped V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (A31)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- ZORO SELECT V-Belt, 4L210 (51ET74)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT BX97 Cogged V-Belt, 1 Ribs (42W436)
- ZORO SELECT B52 Outside55.0 Pitch53.8 (42W415)
- ZORO SELECT A46 Outside48.2 Pitch47.3 (42W391)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 56.5 in L Outside, 5/16 in THK (3VX560)
- Zoro Select Power Transmission Belts