Shop All V-Belts
Zoro Select
AX51 Cogged V-Belt, 1 Ribs
Mfr # 46U044
Zoro # G0608259
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX51
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46U044
- Zoro # G0608259
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX51 |
V-Belt Section | AX |
Industry Number | AX51 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
V-Belt,Cogged,AX51, Industry Number AX51, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- DAYTON 4L370 V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (4L370)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- ZORO SELECT V-Belt, B81 (51EU33)
- ZORO SELECT B52 Outside55.0 Pitch53.8 (42W415)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- DAYTON 4L820 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (4L820)
- Zoro Select Power Transmission Belts