Shop All V-Belts
Zoro Select
AX44 Cogged V-Belt, 1 Ribs
Mfr # 46U037
Zoro # G0608189
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX44
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U037
- Zoro # G0608189
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX44 |
V-Belt Section | AX |
Industry Number | AX44 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
V-Belt,Cogged,AX44, Industry Number AX44, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 35mm Bore (2207-2RS-TVH)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-038SS)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B (184TTGCD6526)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- ZORO SELECT A55 Outside57.2 Pitch56.3 (42W399)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- GATES 1575 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B59)
- Zoro Select Power Transmission Belts