Shop All V-Belts
Zoro Select
AX43 Cogged V-Belt, 1 Ribs
Mfr # 46U036
Zoro # G0608170
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX43
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U036
- Zoro # G0608170
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX43 |
V-Belt Section | AX |
Industry Number | AX43 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX43, Industry Number AX43, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH2)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- ZORO SELECT BX56 Cogged V-Belt, 1 Ribs (46U065)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- ZORO SELECT A40 Outside42.2 Pitch41.3 (42W385)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT BX83 Cogged V-Belt, 1 Ribs (42W434)
- ZORO SELECT V-Belt, A59 (51EU04)
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- Zoro Select V-Belts