Shop All V-Belts
Zoro Select
AX38 Belt Outside40.2 Pitch39.3
Mfr # 42W359
Zoro # G3267778
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Thickness (Nominal) 5/16 in
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W359
- Zoro # G3267778
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX38 |
V-Belt Section | AX |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX38, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6002Z C3E CD8SS7, 6000 Series Single Row Deep Groove Ball Bearing (6002Z C3E CD8SS7)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- SKF SKF 6004 2RSH/C3 GJN, Single Row Ball Bearings (6004 2RSH/C3 GJN)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ZORO SELECT V-Belt, A26 (51ET99)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- PIX Belt, B/5L, 21/32 x 64 in. OC (B61/5L640)
- Zoro Select Power Transmission Belts