Shop All V-Belts
Zoro Select
AX35 Cogged V-Belt, 1 Ribs
Mfr # 46U028
Zoro # G3268146
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX35
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U028
- Zoro # G3268146
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX35 |
V-Belt Section | AX |
Industry Number | AX35 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX35, Industry Number AX35, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- SKF SKF 6001Z C3, Single Row Ball Bearings (6001Z C3)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- ZORO SELECT B56 Outside59.0 Pitch57.8 (42W418)
- ZORO SELECT V-Belt, A28 (51EU01)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- D&D 90" Outside Length, 2/3" Top Width, 1 Ribs (BX87)
- Zoro Select V-Belts