Shop All V-Belts
Zoro Select
AX31 Cogged V-Belt, 1 Ribs
Mfr # 46U024
Zoro # G3268100
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX31
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U024
- Zoro # G3268100
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX31 |
V-Belt Section | AX |
Industry Number | AX31 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX31, Industry Number AX31, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-M9PL)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- ZORO SELECT V-Belt, 4L210 (51ET74)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT A45 Outside47.2 Pitch46.3 (42W390)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- ZORO SELECT BX99 Belt Outside102.0 Pitch100.8 (42W368)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- Zoro Select Power Transmission Belts