Shop All V-Belts
Zoro Select
AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 162R19
Zoro # G1930317
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX22
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 162R19
- Zoro # G1930317
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 24" |
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX22 |
V-Belt Section | AX |
Industry Number | AX22 |
Number of Ribs | 1 |
Thickness | 5/16" |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX22, Industry Number AX22, Number of Bands 1, Outside Length 24 in, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Length Type Closed Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- VIAIR Check Valve, 1/8"M to 1/8"F, NPT, OD 16mm (92824)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- ZORO SELECT AX85 Belt Outside87.2 Pitch86.3 (42W362)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- ZORO SELECT B52 Outside55.0 Pitch53.8 (42W415)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- Zoro Select V-Belts