Shop All V-Belts
Zoro Select
AX 20 Belt Outside22.2 Pitch21.3
Mfr # 42W358
Zoro # G3582699
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size AX
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W358
- Zoro # G3582699
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX20 |
V-Belt Section | AX |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | AX |
Description
V-Belt,Cogged,AX20, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Can Super Lube Synthetic Grease 14.1 Oz. (41160)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6200NSL)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- REELCRAFT Swivel Assembly (S600092-2)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- ZORO SELECT V-Belt, A54 (51EU03)
- ZORO SELECT BX99 Belt Outside102.0 Pitch100.8 (42W368)
- ZORO SELECT V-Belt, A28 (51EU01)
- CONTINENTAL CONTITECH 2L160 Cut Edge V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (2L160)
- Zoro Select Power Transmission Belts