Shop All Utility Carts
This Product is Discontinued
Zoro Select
AV Cart with Adjustable-Height Steel Shelves, Steel, No Handle, 3 Shelves, 300 lb (Discontinued)
Mfr # AVJ42
Zoro # G7851496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 42 in
- Overall Length 24 in
- Overall Width 18 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVJ42
- Zoro # G7851496
- UPC # 812552011690
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 42 in |
Overall Length | 24 in |
Overall Width | 18 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Top Shelf Height | 42" |
Caster Dia. | 4" |
Caster Size | 4" |
Cord Length | 15 ft |
Caster Stem Length | 1 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1/4 in |
Caster Wheel Width | 4 in |
Bottom Shelf Lip Height | 1/4 in |
Overall LxWxH | 24 in x 18 in x 42 in |
Shelf LxW | 24 in x 18 in |
Caster Stem Diameter | 3/8 in |
Top Shelf Lip Height | 1/4 in |
Description
AV Cart with Adjustable-Height Steel Shelves, Configuration (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Top and Middle Shelf 24 in to 42 in, Includes Retractable Shelf No, Shelf Length 24 in, Shelf Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.