Zoro Select

AV Cart with Adjustable-Height Steel Shelves, Steel, No Handle, 3 Shelves, 300 lb (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Utility Carts

Key Features

  • Material Steel
  • Overall Height 42 in
  • Overall Width 18 in
  • Number of Shelves 3
  • Electrical Included Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 42 in
Overall Width 18 in
Overall Length 24 in
Shelf Width 18 in
Top Shelf Height 42"
Shelf Length 24 in
Caster Dia. 4"
Lip Height 1/4"
Caster Size 4"
Cord Length 15 ft
Bottom Shelf Lip Height 1/4 in
Top Shelf Lip Height 1/4 in
Caster Wheel Dia. 4 in
Overall LxWxH 24 in x 18 in x 42 in
Caster Stem Diameter 3/8 in
Shelf Lip Height 1/4 in
Caster Stem Length 1 in
Shelf LxW 24 in x 18 in
Caster Wheel Width 4 in

Description

AV Cart with Adjustable-Height Steel Shelves, Configuration (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Top and Middle Shelf 24 in to 42 in, Includes Retractable Shelf No, Shelf Length 24 in, Shelf Width 18 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products