Shop All Automotive Battery Terminal Components & Parts
Zoro Select
Automotv Primary Wire, 18 AWG, 50V, Str, Red
Mfr # 5ZLN6
Zoro # G2337100
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 50 V
- Color Red
- Insulation Material PVC
- Wire Color Red
- Insulation Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLN6
- Zoro # G2337100
- Country of Origin Unknown
- Category Automotive Battery Terminal Components & Parts
Dimensions
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length | 100 ft |
Wire Size | 18 AWG |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 18 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 50 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead Union, Brass, 1/4" Tube Size (62PTCBH-4)
- AUTOTEXT HEAVY DUTY Pivot Shaft Hardware, Double Flat (300821)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3, 1 Qt. (MAG00609)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- ZORO SELECT Automotv Primary Wire, 18 AWG, 50V, Str, PVC (5ZLN7)
- ZORO SELECT Automotv Primary Wire, 18 AWG, 50V, Str, Wht (5ZLN8)
- ZORO SELECT Lifter Jib Battery, Modular Power (99-139-018)
- WESTWARD Lug, 2/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ04)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- QUICKCABLE Black Straight Clamp, 4 ga., PK5 (5722-360-005B)
- FUNNEL KING Styrene Rubber/Polypropylene, 6 oz., 2" (20410)
- Zoro Select Automotive Battery Terminal Components & Parts