Shop All Automotive Battery Terminal Components & Parts
Zoro Select
Automotv Primary Wire, 18 AWG, 50V, Str, PVC
Mfr # 5ZLN7
Zoro # G2337091
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 50 V
- Color Black
- Insulation Material PVC
- Wire Size - Wire and Cable 18 AWG
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLN7
- Zoro # G2337091
- Country of Origin Unknown
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Spool Length | 100 ft. |
Length | 100 ft |
Wire Size | 18 AWG |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 18 AWG, Insulation Material PVC, Wire Color Black, Length 100 ft, Voltage 50 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOBEST 95-98 Nissan 240Sx-Nsx 2.4L Value Fuel Pump, F292S (F292S)
- 3M Bonding/Sidelite Adhesive, 47.3mL, PK6 (08641)
- PUROLATOR Purolator A51465 PurolatorONE Advanced Air Filter (A51465)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- ZORO SELECT Lifter Jib Battery, Modular Power (99-139-018)
- ZORO SELECT Automotv Primary Wire, 18 AWG, 50V, Str, Wht (5ZLN8)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK10 (5956-010E)
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK25 (501010-025)
- Zoro Select Automotive Battery Terminal Components & Parts