Shop All Refrigeration Access Valves
Zoro Select
Automotive Service Connector, Red, High, Length: 1-7/8"
Mfr # 6AWR1
Zoro # G2516647
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/16"-20 Male Side Port
- For Use With Mobile R-134a Air Conditioning Systems
- Outside Dia. 1 5/16 in
- Includes Safety Stop
- Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6AWR1
- Zoro # G2516647
- UPC # 190735539378
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/16"-20 Male Side Port |
Outside Dia. | 1 5/16 in |
Length | 1 7/8 in |
Details
Item | Automotive Service Connector |
For Use With | Mobile R-134a Air Conditioning Systems |
Includes | Safety Stop |
Features | The safety stop prevents refrigerant flow if not connected to port. |
Description
Automotive Service Connector, Connection Size 7/16 In.-20 Male Side Port, Outside Dia. 1 5/16 in, Length 1 7/8 in, For Use With Mobile R-134a Air Conditioning Systems, Includes Safety Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Replacement Dual Action HEPA-Type Air Filter for FHT180W Air Purifier, 1.5 x 5.1 (FRF101B)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- ACCUMULAIR Pleated Air Filter, 12" x 26" x 1", 4 Pack (FB12X26_4)
- BRADFORD WHITE 233-46277-05 Assy-Pilot Nat (233-46277-)
- ZORO SELECT 1/4" Access Valve Union, PK6 (4PDJ1)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH8)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDG9)
- ZORO SELECT 1/4" Access Valve Tee w/ Flare Nut, PK6 (4PDJ2)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2, Length: 2-3/4" (4PDH6)
- FJC Valve Core Remover Tool, Small (2745)
- Zoro Select AC & Refrigeration Valves