Shop All Automotive Breakers & Fuse Boxes
Zoro Select
Automotive Circuit Breaker, 5RLT Series, 150 A
Mfr # 5RLT2
Zoro # G7189077
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Phenolic Molding Compound
- Reset Type Manual
- Voltage 30V DC
- Interrupt Rating 3 kA at 30V DC
- Width 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLT2
- Zoro # G7189077
- Country of Origin Unknown
- Category Automotive Breakers & Fuse Boxes
Dimensions
Width | 1.91 in |
Depth | 2.91 in |
Height | 1.73 in |
Overall Depth | 2 15/16 in |
Overall Height | 1 3/4 in |
Overall Width | 1 15/16 in |
Details
Item | Automotive Circuit Breaker |
Material of Construction | Phenolic Molding Compound |
Reset Type | Manual |
Voltage | 30V DC |
Interrupt Rating | 3 kA at 30V DC |
Terminal Connection | Blade |
For Use With | Not Specific |
Mounting | plug In |
Amps | 150 A |
Series | 5RLT |
Voltage Rating | 30V DC |
Circuit Breaker Type | Automotive Circuit Breaker |
Housing Material | Phenolic Molding Compound |
Mount Style | Flush |
Compatible Vehicle Type | Buses, Boats, RVs, Trucks |
Compatible Product Type | Auxiliary and Accessory Circuits |
Mount Type | Plug In |
Current Rating | 150 A |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Flush, Current Rating 150 A, Voltage Rating 30V DC, Interrupt Rating 3 kA at 30V DC, Terminal Connection Blade, Circuit Breaker Type Automotive Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Housing Material Phenolic Molding Compound, Overall Depth 2 15/16 in, Overall Height 1 3/4 in, Overall Width 1 15/16 in, Reset Type Manual, Series 5RLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- HELLA H11 Halogen 24 Volt White Single (H11 24V)
- VELVAC Female Quick Slide 12-10 Nyl 50 Pk (056068-50)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 200 A (5RLT1)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 30 A (CB211-30)
- GROTE Circuit Breaker, Univ. Plug-In, 30 Amp (82-2198)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- GROTE Breaker, Std Blade Fuse, Type III, 10A (82-2355)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 50 A (CB185-50)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 20 A (CBT-20N)
- Zoro Select Automotive Electrical