Shop All Asphalt Testing Compactors
Zoro Select
Automatic Single Compactor
Mfr # 5DNL5
Zoro # G2235931
product price: $7,482.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,482.99
Free 30-Day Returns
Key Features
- Type Marshall
- Mold Diameter 4 in
- Foot Type Tapered
- Input Power 115V AC 60 HZ
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNL5
- Zoro # G2235931
- Country of Origin United States
- Category Asphalt Testing Compactors
Dimensions
Mold Diameter | 4 in |
Manufacturers Warranty Length | 6 mo |
Overall Height | 65 in |
Overall Width | 24 in |
Overall Depth | 21 in |
Manufacturer Warranty Length | 6 mo |
Details
Item | Automatic Single Compactor |
Type | Marshall |
Foot Type | Tapered |
Input Power | 115V AC 60 HZ |
Special Features | Digital Counter, Rotating Base |
Hammer Freefall Distance | 18 in |
Complies With | ASTM D6926, D5581, AASHTO T245 and PTM705 |
Includes | ASTM Compliant Pedestal, Automatic Counter, Compaction Mold, Hammer Assembly, Mechanical Compactor, Package of Paper Discs |
Product Type | Compactor |
Mold Type | Rotating |
Features | Adjustable Number of Blows Preset, Automatic Counter, Push Button Start |
Machine Compression Type | Marshall |
Standards | AASHTO, AASHTO PTM705, AASHTO T245 |
Description
Automatic Single Compactor, Product Type Compactor, Features Adjustable Number of Blows Preset, Automatic Counter, Push Button Start, Foot Type Tapered, Hammer Freefall Distance 18 in, Includes ASTM Compliant Pedestal, Automatic Counter, Compaction Mold, Hammer Assembly, Mechanical Compactor, Package of Paper Discs, Input Power 115V AC 60 HZ, Machine Compression Type Marshall, Mold Diameter 4 in, Standards AASHTO, AASHTO PTM705, AASHTO T245, Mold Type Rotating, Overall Depth 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.