Shop All Door Holders
Zoro Select
Automatic Door Holder, Brass, Ivory, Wall
Mfr # 1XNK9
Zoro # G1995043
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Finish Brass
- Material Zinc
- Mounting Type Wall
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNK9
- Zoro # G1995043
- UPC # 190735034767
- Country of Origin China
- Category Door Holders
Dimensions
Strike Base Width | 1 in |
Holder Base Width | 1 in |
Base Dia. | 1 3/4 in |
Strike Base Height | 1 in |
Holder Base Height | 1 1/2 in |
Details
Color | Ivory |
Finish | Brass |
Material | Zinc |
Mounting Type | Wall |
Hardware | Included |
Strike Projection | 2 3/4 in |
Holder Projection | 1 3/16 in |
Item | Automatic Door Holder |
ANSI/BHMA Finish | Bright Brass-Plated, Clear Coated |
Includes Hardware | Hardware Included |
Description
Automatic Door Holder, Brass Finish, Material Zinc, Holder Base Height 1 1/2 in, Holder Base Width 1 in, Holder Projection 1 3/16 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 2 3/4 in, Base Dia. 1 3/4 in, Magnetic Strength Not Applicable, Mounting Type Screw In, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- DELTANA Edge Pull, 4" Black (EP475U19)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J791)
- ZORO SELECT Lever Door Holder, Zinchite, 1-7/16"W (1XNK7)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- RIXSON Overhead Holders and Stops (8-336 630)
- Zoro Select Door Holders