Zoro Select

Atomic Digital Wall Clock w Indoor Temp


product price: $27.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Battery Size AA
  • Time Adjustment Atomic, Auto Set DST
  • Features 12/24 hr Time Selectable, Calendar Display, Indoor Thermometer, Time Alarm with Snooze, U.S. Time Zone Selection: Eastern, Central, Mountain, Pacific
  • Case Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Battery Size AA
Overall Height 7 1/4 in
Overall Width 1 1/4 in
Overall Depth 9 in

Details

Shape Rectangle
Item Digital Clock
Time Adjustment Atomic, Auto Set DST
Features 12/24 hr Time Selectable, Calendar Display, Indoor Thermometer, Time Alarm with Snooze, U.S. Time Zone Selection: Eastern, Central, Mountain, Pacific
Case Color Black
Digit Color Black
Power Source Battery
Digital/Analog Digital
Product Type Digital Clock
Battery Chemistry Alkaline

Description

Atomic Digital Wall Clock w Indoor Temp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.