Shop All Clocks
Zoro Select
Atomic Dgtl Wall Clock, Jumbo LCD Display
Mfr # 513-1211
Zoro # G7450486
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 16.8"
- Height 10.8"
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 513-1211
- Zoro # G7450486
- Country of Origin China
- Category Clocks
Dimensions
Width | 16.8" |
Height | 10.8" |
Battery Size | AA |
Overall Height | 10 3/4 in |
Overall Width | 1 3/8 in |
Overall Depth | 16 3/4 in |
Details
Display Type | LCD |
Shape | Rectangle |
Item | Digital Clock |
Case Material | Plastic |
Features | 12/24 hr Time Selectable, Calendar Display, Four Time Zones: Eastern, Central, Mountain and Pacific, Large 4 in Time Display, Low Battery Indicator, Indoor Thermometer, Time Alarm with Snooze |
Power Source | Battery |
Digital/Analog | Digital |
Time Adjustment | Atomic, Auto Set DST |
Battery Chemistry | Alkaline |
Description
Atomic Dgtl Wall Clock,Jumbo LCD Display
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 30041 Smartlite 2 in. LCD Clock (147933)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- Zoro Select Clocks