Shop All Clocks
Zoro Select
Atomic Desk Clock, w/Temperature
Mfr # 13131A4
Zoro # G6286799
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 7"
- Height 5"
- Depth 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13131A4
- Zoro # G6286799
- Country of Origin China
- Category Clocks
Dimensions
Width | 7" |
Height | 5" |
Depth | 2.3" |
Overall Height | 5 in |
Overall Width | 7 in |
Battery Size | AA |
Overall Depth | 2 1/4 in |
Details
Item | Digital Clock |
Display Type | LCD |
Shape | Rectangle |
Features | Bright Blue Momentary Backlight, Indoor Thermometer, Large 3 in x 5 in LCD Display Area, Programmable Alarm with an Audible Alert, Time Zone Settings for EST, CST, MST and PST |
Time Adjustment | Atomic, Auto Set DST |
Standards | NIST |
Case Color | Black |
Power Source | Battery |
Battery Chemistry | Alkaline |
Description
Atomic Desk Clock,w/Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- ZORO SELECT 18" Analog Thermometer Wall Clock, Brown (50314A2)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- Zoro Select Clocks