Shop All Steel Toe Shoes
Zoro Select
Athletic Work Shoes, Stl, Mn, 9-1/2, Gry, PR
Mfr # 1VT58
Zoro # G2696696
product price: $43.49
/pr
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Oil Resisting Sole Yes
- Insulated No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Non-Marking Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VT58
- Zoro # G2696696
- UPC # 190735415597
- Country of Origin Indonesia
- Category Steel Toe Shoes
Dimensions
Footwear Width | R |
Height | 4 in |
Heel Height | 3/4 in |
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Toe Cap Material Steel, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- ZORO SELECT Athletic Work Shoes, Stl, Mn, 10.5M, Gry, PR (1VT60)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 12, M, PR (P90935)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- REEBOK Athletic High-Top Shoe, W, 9 1/2, Black, PR (RB3400)
- MELLOW WALK Size 9 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 9E)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Zoro Select Steel Toe Shoes