Shop All Steel Toe Shoes
Zoro Select
Athletic Work Shoes, Stl, Mn, 10.5M, Gry, PR
Mfr # 1VT60
Zoro # G1418234
product price: $48.15
/pr
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heel Height 3/4 in
- Mark II Slip Test Results- Dairy Tile Wet Not Tested
- Completely Non Metallic No
- Upper Boot Material Leather/Mesh
- Style Number 1VT60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VT60
- Zoro # G1418234
- UPC # 190735415603
- Country of Origin Indonesia
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Footwear Width | M |
Height | 4 in |
Size | 10 1/2 |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Toe Cap Material Steel, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9370KFL)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- GEORGIA BOOT Homeland Waterproof Wellington Work Boot, 95M, 95M (G113)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10W, Slip On, Brown, PR (N1621 SZ: 10W)
- FLORSHEIM Boat Shoe, D, 9, Black, PR (FS2326)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 12, M, PR (P90935)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- Zoro Select Foot Protection