Shop All Surgical Tapes
Zoro Select
Athletic Tape, White, 1-1/2 In. W
Mfr # 430125
Zoro # G4501043
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Color White
- Width 1 1/2 in
- Includes (2) Roll Tape, (1) Roll M-Wrap(R)
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 430125
- Zoro # G4501043
- UPC # 074676431253
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Width | 1 1/2 in |
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 1 1/2 in |
Details
Waterproof | No |
Item | Athletic Tape |
Color | White |
Includes | (2) Roll Tape, (1) Roll M-Wrap(R) |
Industry Type | Healthcare |
Latex Content | Contains Latex |
Package Type | Self-Contained Roll |
Water Resistance | Not Water Resistant |
Elasticity | Elastic |
Sterility | Non-Sterile |
Tape Material | Cotton, Polyurethane Foam |
Adhesiveness | Adhesive |
Unitized | Bulk |
Tape Color | White |
Description
Athletic Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cotton, Polyurethane Foam, Unitized Bulk, Latex Content Contains Latex, Elasticity Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Type Self-Contained Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- GEORGIA-PACIFIC Dispn Wiper Brawny Bucket Bracket (54140)
- FIRST AID ONLY First Aid Kit w/House, 290pcs, 3.25x14.25 (746005-021)
- IMPACT PRODUCTS Naturelle Maxi Pads Plus, #4 with Wings, PK250 (25189973)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- KRAFT TOOL Finger Tape, Off White, 1 in. x 165 ft. (BL400)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- Zoro Select Surgical Tapes