Shop All Pallet Rack Enclosures
Zoro Select
Assembly Hardware, Silver
Mfr # 36T472
Zoro # G6100561
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Pallet Rack
- Construction Steel
- Finish Zinc
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36T472
- Zoro # G6100561
- UPC # 190735475485
- Country of Origin China
- Category Pallet Rack Enclosures
Details
Shelving Enclosure Item | Assembly Hardware |
Material | Steel |
Type | Pallet Rack |
Construction | Steel |
Item | Assembly Hardware |
Finish | Zinc |
Color | Silver |
For Use With | Pallet Racks |
Includes | (30) Panel Clips, (4) Trolley Assemblies, (2) Side Brackets, (1) Middle Guide Bracket, (2) Triangle Supports, (2) Slide Track Brackets, Nuts and Bolts |
Shop By | Closeouts |
Description
Assembly Hardware, (30) Panel Clips, (4) Trolley Assemblies, (2) Side Brackets, (1) Middle Guide Bracket, (2) Triangle Supports, (2) Slide Track Brackets, Nuts and Bolts, Silver, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-7M95)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- KENNEDY Kennedy® 2805XR Signature Series 29"W X 20"D X 16-5/8"H 5 Drawer Red Mechanics Chest (2805XR)
- ZORO SELECT Track kit, 96 L, Silver (36T469)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 96" W X 42"D X 96"H (RS4B084208)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx48"H W/12" Offset Drop-In Brackets (RS1N081204)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets (RS1N120605)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- Zoro Select Pallet Rack Enclosures