Shop All Cough, Cold & Flu
Zoro Select
Aspirin, 325mg
Mfr # 20-155
Zoro # G6878711
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 50 x 2
- Package Type - First Aid and Wound Care Pouch
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-155
- Zoro # G6878711
- UPC # 738743201551
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 325mg |
Details
Medicinal Type | Pain Relief |
Item | Aspirin |
Medicinal Form | Tablet |
Medicinal Count | 50 x 2 |
Package Type - First Aid and Wound Care | Pouch |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Includes | Directions, Warnings and Use |
Formula | Aspirin |
Description
Aspirin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD DAY Conditioning Shampoo, 0.25 oz Tube, PK500 (485)
- WELCH ALLYN PRESSURE TUBING, CPWS, CP200, 2M (703415)
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- ZORO SELECT Antacids and Indigestion, 420mg Size, PK6 (10169)
- ZORO SELECT Ammonia Towelette, Ampule, 700mg (90931)
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- ZORO SELECT Cough Drops, Lozenge, 50 x 1, 7.6mg, PK50 (90306)
- ZORO SELECT CONTNR MEDCN CUP 2 OZ PP, PK1150 (02102A)
- ZORO SELECT Medicine Cup, 2 oz., Stainless Steel (84920)
- BENGAY Vanishing Scent Gel 2 oz., PK36 (5108197)
- Zoro Select Cough, Cold & Flu