Shop All Concrete Mixers
Zoro Select
Asphalt/Concrete Mixer, Portable, 10 Gal
Mfr # 5DNN9
Zoro # G2482444
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Material Steel
- Material metal
- HP 1/4 hp
- Manufacturers Warranty Length 6 months
- Power Required 120V 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNN9
- Zoro # G2482444
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Manufacturers Warranty Length | 6 months |
Details
Item | Corded Concrete Mixer |
Drum Material | Steel |
Material | metal |
HP | 1/4 hp |
Power Required | 120V 60 Hz |
Includes | Mixing Bucket |
Volume | 10 gal. |
Operating Speed | 60 rpm |
Special Features | 8" Semi-pneumatic Wheels |
Frame | Steel |
Rotation Speed at Load | 60 RPM |
Voltage | 120 V |
Product Type | Concrete Mixer |
Materials for Use With | Asphalt; Concrete |
Power Source | Corded |
Maximum Mixing Volume | 10 gal |
Speed Settings | Fixed |
Horsepower | 0.2 hp |
Drum Capacity | 1 5/16 cu ft |
Number of Speeds | 1 |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Asphalt; Concrete, Drum Capacity 1 5/16 cu ft, Drum Material Steel, Maximum Mixing Volume 10 gal, Rotation Speed at Load 60 RPM, Frame Steel, Power Source Corded, Horsepower 0.2 hp, Voltage 120 V, Number of Speeds 1, Speed Settings Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Highland Terrier Digging Dog Statue (QL6521)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- MTD Tool-Cleanout W/Mo (OEM-731-2643)
- KENYON Super Lute, 36", 82" Red Handle (56635)
- ZORO SELECT Mixing Bucket, 10 Gal., For H-1692 (5DNN9) (5DNP0)
- SPT SPT MM-106W 8-Speed Stand Mixer; White (MM-106W)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (FM60S)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- TOMAHAWK POWER Carburetor for TMD14 Backpack Fogger (1E48FP-E.4) (TMD14-CARB)
- Zoro Select Concrete Mixers