Shop All Traffic Barricades
Zoro Select
Asphalt Mounting Kit, Rubber, Steel, Gray
Mfr # CS-AK-4
Zoro # G5814575
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Height 12-1/2"
- Length 5-3/8"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-AK-4
- Zoro # G5814575
- UPC # 190735455579
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 12-1/2" |
Length | 5-3/8" |
Width | 6" |
Dimensions | 5-3/8 in D x 6 in W x 12-1/2 in H |
Size | 5-3/8 in D x 6 in W x 12-1/2 in H |
For Parking Curb Length | 4 ft, 6 ft |
Details
Item | Asphalt Mounting Kit |
Color | Gray |
Material | Steel |
Includes | (4) Spikes, Butyl Tape |
For Use With | Parking Curbs and Speed Bumps w/4-Holes or Less |
Installs to Surface | Asphalt |
Installation Surface | Asphalt |
For Use With Product Type | Parking Curbs and Speed Bumps with 4 Holes or Less |
Description
Asphalt Mounting Kit, For Use With Product Type Parking Curbs and Speed Bumps with 4 Holes or Less, Includes (4) Spikes, Butyl Tape, Height 12-1/2 In., Installation Surface Asphalt, Length 5-3/8 In., Material Steel, Width 6 In., For Parking Curb Length 4 ft, 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 200 PK (IHP32)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43185)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- WILLSON Freedom 2000 Series Kit Face Respirator (2141)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- ZORO SELECT Traffic Cone, Meets MUTCD Requirements, 42 in Cone Height, Orange, Temporary, Grabber Top (510-O-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- LAKESIDE PLASTICS 12" Traffic Cone, Orange, 1-1/2 lb (1250-00)
- Zoro Select Traffic Safety