Shop All Traffic Barricades
Zoro Select
Asphalt Mounting Kit, Rubber, Steel, Gray
Mfr # CS-AK-2
Zoro # G5763886
original price:
$21.79
3% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Height 12-1/2"
- Length 5-3/8"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-AK-2
- Zoro # G5763886
- UPC # 190735455555
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 12-1/2" |
Length | 5-3/8" |
Width | 6" |
Dimensions | 5-3/8 in D x 6 in W x 12-1/2 in H |
Size | 5-3/8 in D x 6 in W x 12-1/2 in H |
For Parking Curb Length | 22 in |
Details
Item | Asphalt Mounting Kit |
Color | Gray |
Material | Steel |
Includes | (2) Spikes, Butyl Tape |
For Use With | Parking Curbs and Speed Bumps w/2-Holes |
Installs to Surface | Asphalt |
Installation Surface | Asphalt |
For Use With Product Type | Parking Curbs and Speed Bumps with 2 Holes |
Description
Asphalt Mounting Kit, For Use With Product Type Parking Curbs and Speed Bumps with 2 Holes, Includes (2) Spikes, Butyl Tape, Height 12-1/2 In., Installation Surface Asphalt, Length 5-3/8 In., Material Steel, Width 6 In., For Parking Curb Length 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-013)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-MW)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- Zoro Select Traffic Barricades